Beli reamer hand reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
  3. TRUSCO Long Hand Reamer (Reamer Tangan)
    40%
    Mulai

    Rp1.899.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.Optimum for deep hole processing.
  4. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  5. YANKEE Hand Reamer (Reamer Tangan)
    Mulai

    Rp2.099.900

    YANKEE Hand Reamer (Reamer Tangan)
    Deskripsi:
    Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P1
    • Reamer Application: Through Hole
    • Secondary Material Application: Alloy Steel
    • Secondary Material Application ISO Code: P2
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
  6. TRUSCO Solid Carbide Reamer (Reamer Karbida)
    45%
    Mulai

    Rp549.900

    TRUSCO Solid Carbide Reamer (Reamer Karbida)
    Deskripsi:
    -Similar to the hand reamer, a reamer capable of use for general purposes.-Compared with high speed steel hand reamers, durability is excellent, even high speed rotation can be accommodated, and difficult-to-cut material processing is also possible.-It is-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  7. Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    Mulai

    Rp6.399.900

    Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)
    atribut:
    • Shank: MT (Morse taper) shank
    • Material: MCO (cobalt high speed steel)
    • Blade Shape: spiral
  8. Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Mulai

    Rp1.299.900

    Okazaki Seiko Bridge Reamer (Reamer Struktural)
    Deskripsi:
    Use MCO material. Ideal when reamer fee is large.
  9. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  10. TRUSCO Long Hand Reamer (Reamer Tangan)
    58%
    Mulai

    Rp999.900

    TRUSCO Long Hand Reamer (Reamer Tangan)
    Deskripsi:
    -Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.-Optimum for deep hole processing.-Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
    atribut:
    • Purpose of Use: Work material: Cast iron, carbon steel, alloy steel, tool steel, stainless steel, aluminum alloy.
  11. Non Brand Chucking Reamer Set
    Mulai

    Rp2.399.900

    Non Brand Chucking Reamer Set
    Deskripsi:
    These spade drill bits have a flat head with two cutting spurs and produce clean holes at high drilling speeds. They are also called paddle bits. These bits feature a quick-change hex shank and can be inserted and removed from the drill chuck without the use of tools, allowing the bits to be changed out faster and more efficiently than bits with a standard hex shank.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Material - Machining: High Speed Steel
    • Reamer Application: Through Hole
    • Spiral Direction: Right Hand
  12. JCK Hand Reamer (Reamer Tangan)
    Mulai

    Rp66.900

    JCK Hand Reamer (Reamer Tangan)
    atribut:
    • Material: Alloy Steel
  13. TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp42.900

    TEKIRO Hexagonal Bit Socket 1/2inch DR (Mata Sock Hexagonal)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
  14. MIE Machine Reamer
    Mulai

    Rp1.699.900

    MIE Machine Reamer
    atribut:
    • Finishing Material: High Speed Steel (HSS)
  15. Sherwood Machine Reamer
    Mulai

    Rp769.900

    Sherwood Machine Reamer
    atribut:
    • Cutting Direction: Right Hand
    • Finish/Coating: Steam Tempered
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Reamer Type: Fixed
  16. SUTTON Hand Reamer (Reamer Tangan)
    Mulai

    Rp769.900

    SUTTON Hand Reamer (Reamer Tangan)
    Deskripsi:
    For use by hand with suitable wrench Suitable for tool rooms & workshop use Produces clean, accurate holes, to a H7 tolerance
Daftar Harga reamer hand reamer Terbaru October 2026
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
SOMTA Parallel Hand Reamer (Reamer Tangan)Rp129.900
TRUSCO Long Hand Reamer (Reamer Tangan)Rp1.899.900
WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Rp999.900
YANKEE Hand Reamer (Reamer Tangan)Rp2.099.900
TRUSCO Solid Carbide Reamer (Reamer Karbida)Rp549.900
Okazaki Seiko Spiral Blade Machine Reamer (Reamer Mesin)Rp6.399.900
DORMER Hand Reamer (Reamer Tangan)Rp389.900
Okazaki Seiko Bridge Reamer (Reamer Struktural)Rp1.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)